£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. The hinge pins, fixings and assembly are concealed with a folded edge for tamper protection. Supplied with fixing screws. Fitted with a horizontal shackle and available as single or double hinged.
Features and Benefits
• Nickel plated finish is anti-corrosive for product longevity and durability
• Constructed of hardened steel making it a hardy product
• Available in varying specifications to suit individual needs
• Supplied with fixing screws for easy mounting
Typical Applications
• Ideal for use on garden sheds, garages, greenhouses or any suitable door
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140152748 |
ECLASS Code | 23199000 |
Finish | Nickel Plated |
Hinge Type | Single |
Length | 160mm |
Material | Steel |
MFR Part No. | 1075 |
Product Type | Double Hinged Security Hasps |
Shackle Type | Horizontal |
To Suit Shackle | 11mm |
UNSPSC Code | 31162402 |
Width | 45mm |