£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. These security hasps and staples are triple hinged and available both vertically and horizontally.
Features and Benefits
• Corrosion resistant nickel plated finish to keep your hasp and staple sleek
• Hardened steel body for overall product hardiness
• Fixings, hinge pins and assembly are concealed by a folded edge to protect against the threat of tampering
• Available as vertical or horizontal shackles to suit personal requirements
Notes
Supplied with fixing screws
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140152755 |
ECLASS Code | 23199000 |
Finish | Nickel Plated |
Hinge Type | Single |
Length | 258mm |
Material | Steel |
MFR Part No. | 1086 |
Product Type | Triple Hinged Security Hasps |
Shackle Type | Vertical |
To Suit Shackle | 13mm |
UNSPSC Code | 31162402 |
Width | 62mm |