£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Manufactured from steel and sealed with an anti-corrosion finish, these hasp and staples are used in medium to high-security environments. They feature coach bolt fixings that are concealed when the hasp is locked.
Features and Benefits
• Hardened steel construction for a long product life
• Corrosion-resistant finish making it a robust product
• Hidden coach bolt fixings for higher levels of security
Typical Applications
Ideal for use on sheds, garages, lockups and vans on both single and double doors
Attribute | Value |
---|---|
Brand | Squire |
ECLASS Code | 23199000 |
Finish | Anti-Corrosive |
Hinge Type | Single |
Length | 152mm |
Material | Steel |
MFR Part No. | NO.6H |
Product Type | Hardened Hasp & Staple |
Shackle Type | Vertical |
To Suit Shackle | 12.5mm |
UNSPSC Code | 31162402 |
Width | 44mm |