£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
For general purpose use. Available in choice of sizes and finishes.
Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 2.8mm |
EAN | 5036140246607 |
Finish/Coating | Self Colour |
Length | 100mm |
MFR Part No. | 451-0100SC |
Product Type | Strong Butt Hinges |
UNSPSC Code | 31160000 |
Width | 73mm |