£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
A very competitively priced hinge having all the features and operating abilities of more expensive products on the UK market. Supplied with screws, spare adjustment pins and cranking bar. Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 20mm |
EAN | 5036140234383 |
Finish/Coating | Satin Stainless Steel |
Length | 100mm |
MFR Part No. | 14922 |
Product Type | Single Action Spring Hinges |
UNSPSC Code | 31160000 |
Width | 50mm |