£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
These heavy tee hinges are ideal security features for use on large, heavy sheds and gates, providing reliable locking and ensuring peace of mind. Coming in pairs, with zinc plated or black finishes, and a variety of lengths, this range of heavy tee hinges can cater to a wide variety of needs.
Features and Benefits
• Robust design ideal for heavy gates
• Zinc plated or black finishes
• Reliable security system
• Range of sizes available
Typical Applications
• Suitable for use on large, heavy gates or sheds
• Can be used on other heavy outhouses
Attribute | Value |
---|---|
Brand | Perry |
Depth | 102mm |
EAN | 5023353123412 |
Finish/Coating | Zinc Plated |
Length | 285mm |
Material | Steel |
MFR Part No. | 120-PP0250ZP |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |