£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
For very high load applications such as for farm field gates. Material thickness up to 4mm. Suitable for external use.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | Up to 4mm |
EAN | 5036140070301 |
Finish/Coating | Self Colour |
Length | 355mm |
Material | Steel |
MFR Part No. | 119-PP0350SC |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |