£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Product Documents
Experience the reliability and durability of Perry Spring Hinges, available in both single-action and double-action versions, catering to various applications for self-closing gates and doors. Crafted with exceptional strength and hard-wearing attributes, these hinges are engineered to withstand the rigors of daily use. Whether you're securing a gate or ensuring a door closes smoothly, Perry spring hinges provide a robust solution. Their versatile design accommodates different configurations, making them an ideal choice for a wide range of applications where strength and longevity are paramount. Elevate the performance and longevity of your doors and gates with the enduring quality of Perry Spring Hinges.
Features and Benefits
• Silver coloured
• Single-action and double-action products
• Tough, hard-wearing hinges
Typical Applications
• Suitable for use on gates and doors
Attribute | Value |
---|---|
Brand | Perry |
Depth | 5.5mm |
EAN | 5023353255335 |
Finish/Coating | Silver |
Fixing Method | Screws |
Length | 150mm |
Material | Steel |
MFR Part No. | 930-PP0150SV |
Product Type | Spring Hinges |
UNSPSC Code | 31160000 |