£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
For high load applications such as for domestic gates and doors. Material thickness up to 3mm. Suitable for internal or external use.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | Up to 3mm |
EAN | 5036140070165 |
Finish/Coating | Galvanised |
Length | 406mm |
Material | Steel |
MFR Part No. | 120-PP0400GV |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |