£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight but sturdy tee hinges are ideal security features for use on sheds and light gates, providing reliable locking and ensuring peace of mind. Coming in pairs, with zinc plated or black finishes, and a variety of lengths, this range of light tee hinges can cater to a wide variety of needs.
Features and Benefits
• Lightweight and tough
• Zinc plated or black finishes
• Reliable security system
• Range of sizes available
Typical Applications
• Suitable for use on light gates or sheds
• Can be used on other lightweight outhouses
Attribute | Value |
---|---|
Brand | Perry |
Depth | 80mm |
EAN | 5023353037696 |
Finish/Coating | Zinc Plated |
Length | 223mm |
Material | Steel |
MFR Part No. | 121APP0200ZP |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |