£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
These strong tee hinges are ideal security features for use on medium-sized sheds and gates, providing reliable locking and ensuring peace of mind. Coming in pairs, with zinc plated or black finishes, and a variety of lengths, this range of medium tee hinges can cater to a wide variety of needs.
Features and Benefits
• Ideal for standard weight gates
• Zinc plated or black finishes
• Reliable security system
• Range of sizes available
Typical Applications
• Suitable for use on medium-sized gates or sheds
• Can be used on other standard outhouses
Attribute | Value |
---|---|
Brand | Perry |
Depth | 102mm |
EAN | 5023353037832 |
Finish/Coating | Black |
Length | 330mm |
Material | Steel |
MFR Part No. | 121-PP0300BK |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |