£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
This range of straight bands and hooks on plate are heavy duty, allowing for intensive use on heavier gates and doors. The straight bands allow the door or gate to be in front of the post or frame. Able to carry heavy loads, and with a smooth mechanism, these straight bands and hooks are ideal for high use doors and gates.
Features and Benefits
• Heavy duty
• Allows door to be in front of the post or frame
• Smooth operation
• Ideal for high use
Typical Applications
• Heavier gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353000010 |
Finish/Coating | Galvanised |
Length | 300mm |
Material | Steel |
MFR Part No. | 128-PP0300BK |
Product Type | Straight Bands & Hooks |
UNSPSC Code | 31160000 |
Width | 38mm |