£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
These weighty tee hinges are ideal security features for use on very large and heavy gates, providing strong, reliable locking and ensuring peace of mind. Coming in pairs, with zinc plated or black finishes, and a variety of lengths, this range of weighty tee hinges can cater to a wide variety of needs.
Features and Benefits
• Outstanding strength ideal for very large gates
• Zinc plated or black finishes
• Reliable security system
• Range of sizes available
Typical Applications
• Suitable for use on very large, heavy gates
• Can be used on other very heavy outhouses
Attribute | Value |
---|---|
Brand | Perry |
Depth | 126mm |
EAN | 5023353024092 |
Finish/Coating | Galvanised |
Length | 340.5mm |
Material | Steel |
MFR Part No. | 119-PP0300GV |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |