£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
These cranked hinges are ideal for when you need to keep a post or frame flush with the door or gate. With an easy opening mechanism and smooth operation, this is an efficient and useful tool built for a variety of gate applications.
Features and Benefits
• Easy to fit and use
• Keeps post or frame flush with the gate
• Smooth operation
Typical Applications
• For use on doors and gates
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353000263 |
Finish/Coating | Galvanised |
Length | 350mm |
Material | Steel |
MFR Part No. | 130-PP0350GV |
Product Type | Cranked Bands & Hooks |
UNSPSC Code | 31160000 |