£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
For very high load applications such as for farm field gates. Material thickness up to 4mm. Suitable for external use.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | Up to 4mm |
EAN | 5036140070240 |
Finish/Coating | Galvanised |
Length | 152mm |
Material | Steel |
MFR Part No. | 119-PP0150GV |
Product Type | Tee Hinges |
UNSPSC Code | 31160000 |