£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
These extra strong hinges are built to be welded onto steel doors, making them ideal for use in the security industry. With no holes, these hinges can easily be welded on for a seamless finish.
Features and Benefits
• Robust hinge
• No holes for a sleek finish
• Range of sizes available
• Come in pairs
Typical Applications
• Security industry
• Ship doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353069819 |
Finish/Coating | Self Colour |
Length | 75mm |
Material | Steel |
MFR Part No. | 899TPP0075SC |
Product Type | Double Pressed Butt Hinges |
UNSPSC Code | 31160000 |
Width | 60mm |