£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Product Documents
These strong butt hinges are ideal for domestic use on heavily used doors. Due to their smooth mechanism and ability to carry heavy loads for a long time, strong butt hinges are very popular for residential use.
Features and Benefits
• Smooth operation under heavy loads
• Long lasting durability
• Wide application
Typical Applications
• Residential doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353136207 |
Finish/Coating | Self Colour |
Length | 75mm |
Material | Steel |
MFR Part No. | 451-PP0075SC |
Product Type | Strong Butt Hinges |
UNSPSC Code | 31160000 |
Width | 64mm |