£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These ball bearing hinges are available in a polished or satin stainless steel finish to suit your needs and are manufactured from Grade 304 stainless steel. Each product is one hour fire tested, and the product is complete with screws for fixing to your chosen door. Supplied as a pair.
Features and Benefits
• Available in two specifications to suit your requirements
• Manufactured from stainless steel for durability
• Complete with screws for easy fixing onto your desired door
• One hour fire tested to ensure resilience
• Supplied as a pair
Typical Applications
• DIY
• Domestic
• Carpentry
Standards
• CE Class 13
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 3mm |
EAN | 5036140055582 |
Finish/Coating | Polished Stainless Steel |
Length | 100mm |
Material | Stainless Steel |
MFR Part No. | 14854 |
Product Type | Ball Bearing Butt Hinges |
UNSPSC Code | 31160000 |
Width | 75mm |