£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Type A stainless steel hinges characterised by their compact and stable design.
Features and Benefits
• 2x2 bores for countersunk screws
• AISI CF-8 NI stainless steel construction
• German Material No. 1.4408 A4
• Matt-shot blasted
Attribute | Value |
---|---|
Brand | Ganter |
EAN | 4045525106116 |
Finish/Coating | Matte |
Fixing Method | Screw |
Length | 50mm |
Material | Stainless Steel |
MFR Part No. | GN237-ZD-50-50-A-SW |
Product Type | Hinges |
UNSPSC Code | 31160000 |
Width | 50mm |