£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
These pairs of swivel pattern rope spring hooks are ideal for linking and securing chain and rope. With the swivel mechanism, the hooks ensure that chains or ropes do not get twisted inside the hook.
Features and Benefits
• Prevent chains or ropes from getting twisted
• Secure hook
• Very versatile
Typical Applications
• Ideal for use in industries where chains or ropes are heavily used
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353070686 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Length | 100mm |
Material | Steel |
MFR Part No. | 328-PP0100ZP |
Package Quantity | 2 |
Product Type | Swivel Spring Hook |
Size | 100mm |
UNSPSC Code | 31160000 |