£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
A permanent or temporary connection for joining lengths of chain or rope.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 4mm |
EAN | 5036140066717 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
MFR Part No. | 311-PP0040ZP |
Package Quantity | 2 |
Product Type | Quick Repair Links |
UNSPSC Code | 31160000 |