£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
These quick repair chain links ensure a strong connection in any steel chain, making them a versatile tool for use in many industries. They can used to easily join two pieces of steel chain together, with a secure locking nut keeping them bound.
Features and Benefits
• Locking nut ensures a strong connection
• Connects any two pieces of steel chain together
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Quickly joining two steel chain pieces together
• Extremely wide applicability
Attribute | Value |
---|---|
Brand | Perry |
Diameter | 4mm |
EAN | 5023353040733 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Length | 44mm |
Material | Steel |
MFR Part No. | 311-PP0040ZP |
Package Quantity | 2 |
Product Type | Quick Repair Links |
UNSPSC Code | 31160000 |