£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
This tough hook fixed on plate securely holds chain or rope in a variety of situations and industries. The durable hook is also galvanised, providing extra protection against rust and corrosion.
Features and Benefits
• Durable design for a long service life
• Securely holds chains or ropes
• Galvanised for extra protection against corrosion and rust
Typical Applications
• Ideal for use in industries and domestic applications where chains or ropes need to be securely held
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353084829 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 50mm |
Material | Steel |
MFR Part No. | 511XPP0000GV |
Package Quantity | 1 |
Product Type | Hook On Plate |
Size | 50mm |
UNSPSC Code | 31160000 |