£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
This ring on plate can be screwed to a wall in a garage, van or workshop to hang tools and other instruments. It is also a great anchor point for rope, wire or chain in an array of environments.
Features and Benefits
• Versatile security system
• Reliable and easy to screw on
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Hung in workshops, garages and vans
• Secures tools
• Secures chain, rope and wire
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353040573 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 50mm |
Material | Steel |
MFR Part No. | 515-PP0000GV |
Product Type | Ring On Plate |
Size | 50mm |
UNSPSC Code | 31160000 |