£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Animal leash clips for chains, with swivel to prevent knotting and twisting.
Size: 57mm (2 1/4").
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140068100 |
ECLASS Code | 20380202 |
Finish/Coating | Nickel Plated |
Length | 57mm |
Package Quantity | 1 |
Product Type | Swivel Harness Snap Hook |
UNSPSC Code | 31160000 |