£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
This range of spring hooks are versatile, being used for many purposes in a multitude of industries. The hooks provide quick release of chain and rope, and can also be closed to provide a permanent end connection.
Features and Benefits
• Highly versatile
• Quick release of chain or rope
• Can be closed for permanent end connections
Typical Applications
• Ideal for any rope or chain applications
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353041099 |
ECLASS Code | 20380202 |
Finish/Coating | Zinc Plated |
Material | Steel |
MFR Part No. | 306-PP0063ZP |
Package Quantity | 2 |
Product Type | Spring Hooks |
Size | 63mm |
UNSPSC Code | 31160000 |