£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
A connection for joining lengths of chain or rope. Available in two finishes.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140246690 |
ECLASS Code | 20380202 |
Finish/Coating | Stainless Steel |
MFR Part No. | 862-0006SS |
Package Quantity | 2 |
Product Type | Quick Repair Links |
Size | 6mm |
UNSPSC Code | 31160000 |