£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
These versatile tee plates are often used in carpentry, joinery, and for furniture building, timber repairs and fencing. They are zinc plated and galvanised for extra protection against rust and corrosion.
Features and Benefits
• Versatile plate, ideal for use in numerous applications
• Pack of 10
• Galvanised for extra protection rust and corrosion
Typical Applications
• Carpentry
• Joinery
• Fencing
• Timber repairs
• Kitchen fitting
• Furniture building and repairs
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353080258 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 75mm |
Material | Steel |
MFR Part No. | 318-PP0075ZP |
Package Quantity | 10 |
Product Type | Tee Plates |
Size | 75mm |
UNSPSC Code | 31160000 |