£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
GN 617.1 indexing plungers with rest position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Features:
-AISI 303 stainless steel
-Chemically nickel plated plunger pin
-Plastic (Polyamide PA) black matt, non removable knob
Attribute | Value |
---|---|
A/F | 19mm |
Brand | Ganter |
d1 | 8mm |
d2 | M16 x 1.5mm |
d3 | 31mm |
e | 21.9mm |
EAN | 4045525316812 |
l1 | 75.5mm |
l2 min | 7mm |
l3 | 17mm |
l4 | 8mm |
l5 min | 23mm |
MFR Part No. | GN617.1-8-AK-NI |
Type | AK-NI Stainless Steel |
UNSPSC Code | 31162800 |