£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
GN 617.1 indexing plungers are used for applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Features:
-AK steel construction with lock nut and plastic knob
-Blackened
-Pin hardened
Attribute | Value |
---|---|
A/F | 19mm |
Brand | Ganter |
d1 | 8mm |
d2 | M16+1.5mm |
d3 | 31mm |
e | 21.9mm |
EAN | 4045525316805 |
l1 | 75.5mm |
l2 min | 7mm |
l3 | 26mm |
l4 | 8mm |
l5 min | 23mm |
MFR Part No. | GN617.1-8-AK-NI |
Type | AK Steel |
UNSPSC Code | 31162800 |