£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Type AK steel indexing plungers with lock nut and lifting knob.
-Plastic (Polyamide PA)
-Black, matt
-Not removable
Attribute | Value |
---|---|
A/F | 22mm |
Brand | Ganter |
d1 | 10mm |
d2 | M20 x 1.5mm |
d3 | 31mm |
d4 | M8mm |
e | 25.4mm |
EAN | 4045525315297 |
l1 | 80.0mm |
l2 min | 10mm |
l3 | 33mm |
l4 | 10mm |
l5 | 12mm |
l6 min | 30mm |
MFR Part No. | GN617-10-AK |
Type | AK Steel |
UNSPSC Code | 31162800 |