£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Type AK steel indexing plungers with lock nut and lifting knob.
-Plastic (Polyamide PA)
-Black, matt
-Not removable
Attribute | Value |
---|---|
A/F | 14mm |
Brand | Ganter |
d1 | 6mm |
d2 | M12 x 1.5mm |
d3 | 25mm |
d4 | M6mm |
e | 16.2mm |
EAN | 4045525315969 |
l1 | 54.5mm |
l2 min | 6mm |
l3 | 20mm |
l4 | 6mm |
l5 | 10mm |
l6 min | 17mm |
MFR Part No. | GN617-6-AK |
Type | AK Steel |
UNSPSC Code | 31162800 |