£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Type AK-NI stainless steel indexing plungers with lock knob and lifting knob.
Features:
-AISI 303 stainless steel construction
-Chemically nickel plated plunger pin
-Plastic (Polyamide PA) non removable, black matt knob
Attribute | Value |
---|---|
A/F | 19mm |
Brand | Ganter |
d1 | 8mm |
d2 | M16 x 1.5mm |
d3 | 31mm |
d4 | M8mm |
e | 21.9mm |
EAN | 4045525316102 |
l1 | 69.0mm |
l2 min | 8mm |
l3 | 26mm |
l4 | 8mm |
l5 | 12mm |
l6 min | 23mm |
MFR Part No. | GN617-8-AK-NI |
Type | AK-NI Stainless Steel |
UNSPSC Code | 31162800 |