£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
GN 822 mini indexing plungers have incredibly small dimensions. They have been designed for installation in thin walled sheet metal constructions.
Features:
-Steel
-Zinc plated, blue passivated
-Stainless steel AISI 303 plunger pin
-Stainless steel AISI 2301 spring
-Plastic (Polyamide PA) black matt, non removable knob
Attribute | Value |
---|---|
A/F | 10mm |
Brand | Ganter |
d1 | 5mm |
d2 | M8 x 0.75mm |
d3 | 21mm |
d4 | 15mm |
EAN | 4045525386136 |
l1 | 26.5mm |
l2 min | 5mm |
l3 | 5mm |
l4 | 3.5mm |
MFR Part No. | GN822-5-B-ST |
Type | B (without Rest Position) |
UNSPSC Code | 31162800 |