Kennedy

14mm x 14mm x 300mm SQUARE KEY STEEL SELF COLOUR

SKU:

KEN4210140K

MPN:

4210140K

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (21)

    Product Details

    For the highest quality cut length keysteel, Kennedy® manufactures engineer's keys to British Standard, approved by the Mechanical Engineering Industry, and delivers precision components to suit your needs.


    Features and Benefits
    • Available in the standard stock length of 300mm (12")
    • Made from high-quality mild steel, BS 080M40 (EN8) C45
    • Special sizes available on request


    Standards
    • BS 4235-1:1972 (metric)
    • BS 46-1:11958 (imperial)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140107816

    ECLASS Code

    35011790

    Height

    14mm

    Length

    300mm

    Type

    Metric

    UNSPSC Code

    31231116

    Width

    14mm