£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Supplied in rectangular, metric sized bars, this range of key steel is formed from a high grade mild steel, with a self colour. Available to purchase in various sizes to suit your specific application, all bars have a length of 300mm, but vary in terms of width and height.
Features and Benefits
• Available in a range of widths and heights to suit your application
• Saves you time when milling down to size, as the product comes in a smaller and more compact size than sheet metal
• Ensures material wastage is minimal as you can select the size that best suits your application
Typical Applications
• Engineering
• Manufacturing
Standards
• DIN 6885
• BS4235 Part 1 1972
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107946 |
ECLASS Code | 35011790 |
Height | 10mm |
Length | 300mm |
Number of Pieces | 1 |
Tolerance | +0.000 / -0.043mm |
Type | Metric |
UNSPSC Code | 31231116 |
Width | 16mm |