£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Rectangular - Inch
High grade mild steel. Available in square or rectangular sections.
Inch manufactured from: BS46 PART 7 1958 grade steel.
Length: 12".
Other sizes available on request.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140350021 |
ECLASS Code | 35011790 |
Height | 5/8in. |
Length | 12in. |
Type | Inch |
UNSPSC Code | 31231116 |
Width | 1in. |