£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Ideal for use whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Features:
-Zinc die casting
-Plastic coated
-Black, RAL 9005, textured finish
-Steel bushing and retaining screw, blackened
Attribute | Value |
---|---|
Brand | Ganter |
d1 | M12mm |
d3 | 19.0mm |
d4 | 24.0mm |
EAN | 4045525157415 |
h1 | 43.0mm |
h2 | 1.0mm |
h3 | 65mm |
l1 | 92mm |
MFR Part No. | GN300-92-M12-SW |
t min | 17mm |
Type | SW (Threaded Insert) |
UNSPSC Code | 31162807 |