£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Replace padlocks, hasps and staples with a unique Combi-Bolt™ from Squires®. Easy to code and recode, these durable locking bolts simplify your security systems and have no keys to lose. All three models have a navy blue finish.
Features and Benefits
• Lockable in the open and closed position for extra security
• Rustproof and suitable for harsh environments
• Available in 3 wheel, 4 wheel and 5 wheel variations
• Can be coded alike if required
• Delivers high tamper resistance
Notes
• Supplied with security screws
Attribute | Value |
---|---|
Body Material | Die Cast |
Bolt Material | Steel |
Brand | Squire |
Depth | 33mm |
EAN | 5012245031034 |
Length | 92mm |
MFR Part No. | Combi 3 |
No. of Combinations | 1,000 |
No. of Wheels | 3 |
Product Type | Combination Bolt |
Series | Combi-Bolt 3™ |
UNSPSC Code | 46171500 |
Width | 35mm |