£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
Product Documents
6" x 100" roll in a range of thicknesses from 0.001" to 0.025".
Also available in a 12 piece pack - see 415-225.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140250321 |
ECLASS Code | 20270290 |
Material | Brass |
Number of Pieces | 1 |
UNSPSC Code | 31231400 |