£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Product Documents
150mm x 1.25m roll in a range of thicknesses from 0.05mm to 0.80mm.
Also available in a 8 piece pack - see 415-217.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140250208 |
ECLASS Code | 20270290 |
Length | 1.25mmm |
Material | Stainless Steel |
Number of Pieces | 1 |
Thickness | 0.8mm |
UNSPSC Code | 31231400 |
Width | 150mm |