SKU:
TPN4150014V
MPN:
SHSTAI21 METRIC ASS
£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Containing 8 metric-sized shims, this pack is the ideal way of ensuring you have the right-sized shim to hand. Manufactured from steel, each shim measures 150mm x 300mm and the pack covers thicknesses from 0.05mm to 0.50mm. Supplied in a tin.
Features and Benefits
• Supplied in a tin for ease of storage when not in use
• Pack of 8 assorted metric sizes ensures you have the correct size to hand no matter the application
• Manufactured from steel for overall resilience
Typical Applications
• Manufacturing
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | T & A Precision |
ECLASS Code | 20270290 |
Length | 300mm |
Material | Stainless Steel |
MFR Part No. | SHSTAI21 METRIC ASS |
Number of Pieces | 8 |
Thickness | 0.05 - 0.50mm |
UNSPSC Code | 31231400 |
Width | 150mm |