£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Manufactured from high quality steel, this assorted 12 pack of shim is an ideal way of ensuring you always have an array of shim sizes to hand. With one sheet each for thicknesses between 0.001" and 0.015" and supplied in a handy tin, there's sure to be a shim that's right for your requirements.
Features and Benefits
• Supplied in a handy pack of 12 to ensure you always have enough shim to hand
• Each pack comes in thicknesses ranging from 0.001" to 0.015" to ensure you find the right sized shim for your needs
• Comes in sheets of 6" x 12" that can be cut down to the size you require to avoid material losses
Typical Applications
• Ideal for plumbing applications such as aligning pipes, automotive manufacturing purposes as well as more general purpose uses
Attribute | Value |
---|---|
Brand | T & A Precision |
ECLASS Code | 20270290 |
Material | Steel |
Number of Pieces | 12 |
UNSPSC Code | 31231400 |