£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Perry |
Colour | Black |
For Use With | 100mm (4") Hinges |
MFR Part No. | 5002-HINGE100PACK |
Number of Pieces | 6PCE |
Product Type | Intumescent Pads |
Protection Type | Fire & Smoke |
Size | 0.8mm Thick |
UNSPSC Code | 31160000 |