£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
This panic hardware range of emergency exit devices contains products that are certified to the European CEN standards BS EN179 & BS EN1125 and offers a design to give optimum safety and security. All products meet with the required standards in today's market. They have an anti-thrust mechanism to protect against attack, they carry a ten year manufacturer's guarantee and are two hour fire rated. Standard sized units are suitable for doors up to 2440mm high and 1220mm wide. Special sized vertical shoots, horizontal bars, keeps and pullman catch kits are available on request.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver |
EAN | 5036140057128 |
MFR Part No. | IN810SE |
Product Type | Push Bar Single Panic Bolt |
Protection Type | Emergency Exits Panic Exits |
UNSPSC Code | 31160000 |