£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
This awning cast pulley is suitable for use both with awnings and when raising or lowering lightweight objects. It is galvanised for extra protection against rust and corrosion.
Features and Benefits
• Can be used for awnings or lightweight objects
• Easy to use and reliable
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Setting up awnings
• Raising or lowering lightweight objects
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353109317 |
Finish/Coating | Galvanised |
Maximum Rope Diameter | 8mm |
MFR Part No. | APE9490855F |
Pulley Type | Awning |
Size | 83mm |
UNSPSC Code | 24101613 |
Wheel Type | Cast |