£6.90
Ex VAT
£8.28
Inc VAT
Product Details
Product Specification
A quick and effective means of making a loop or a thimble eye in wire rope. The Grip consists of U bolt, bridge and two hexagonal nuts. The U bolt should be fitted over the non load bearing tail of the loop. The bridge takes the load bearing of the loop.tighten the hex nuts equally,using a spanner or socket
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Compatible Nut/Bolt Thread Size | M6 |
Height | 32mm |
Length | 30mm |
MFR Part No. | 25306 |
Package Quantity | 1 |
Rope Diameter | 6.5mm |
UNSPSC Code | 31160000 |