£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Excellent resistance to oils, fuels, petroleum, most solvents. Good abrasion resistance. 62° shore A hardness. Tensile strength at break: 5 Mpa. Elongation at break: 200%.
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103533664 |
Mat Material | NBR Rubber SBR Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | NIS00001C |
Overall Length | 10m |
Overall Thickness | 1.5mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |