£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
EPDM RUBBER is ideal for outdoor application because of its excellent resistance to ozone, oxidants and severe weather conditions. 67° shore A hardness.
Tensile strength at break: 5 Mpa. Elongation at break: 300%.
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103534487 |
Mat Material | EPDM Rubber SBR Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | EPDM00002C |
Overall Length | 10m |
Overall Thickness | 3mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |