£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
Similar properties to standard commercial but embedded textile reinforcement offers increased tensile strength and tear resistance. 68° shore A hardness.
Tensile strength at break: 2.5 Mpa. Elongation at break: 200%.
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103533428 |
Mat Material | SBR Rubber |
Matting Type | Insertion Rubber Sheeting |
MFR Part No. | IRS00004 |
Overall Length | 10m |
Overall Thickness | 6mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |